KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Box, 3HP, 230V, 1Phase

FRANKLIN| Zoro #: G2413862| Mfr #: 2823028110

$170.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor/Pump HP: 3
Control Box Type: CSCR
Type: Submersible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413862 Mfr #: 2823028110
Motor/Pump HP: 3Control Box Type: CSCR
Type: SubmersibleAmps: 17
Mounting: Pole or WallVoltage: 230
Phase: 1Accepts: Up to #2 AWG Wire
For Use With: -Enclosure Type: 3R
Width (In.): 8Item: Motor/Pump Control Box
Depth (In.): 5-13/16Height (In.): 9-5/16
Standards: -Includes: -
Country of Origin (subject to change): United States

Description

Motor and Pump Control Box, Submersible, Motor/Pump 3 HP, 1 Phase, 230 Voltage, 17 Amps, Enclosure Type 3R, Height (In.) 9 5/16, Width (In.) 8, Depth (In.) 5 13/16, Control Box Type CSCR, Mounting Pole/Wall, Accepts Up to #2 AWG Wire

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews