KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Box, 3HP, 230V, 1Phase

FRANKLIN| Zoro #: G1477287| Mfr #: 2823028310

$281.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 230
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477287 Mfr #: 2823028310
Phase: 1Voltage: 230
Includes: -Depth (In.): 5-13/16
Width (In.): 8Mounting: Pole or Wall
Motor/Pump HP: 3Accepts: Up to #2 AWG Wire
Amps: 17Type: Submersible
Item: Motor/Pump Control BoxFor Use With: -
Control Box Type: Deluxe CSCREnclosure Type: 3R
Standards: -Height (In.): 9-5/16
Country of Origin (subject to change): United States

Description

Motor and Pump Control Box, Submersible, Motor/Pump 3 HP, 1 Phase, 230 Voltage, 17 Amps, Enclosure Type 3R, Height (In.) 9 5/16, Width (In.) 8, Depth (In.) 5 13/16, Control Box Type Deluxe CSCR, Mounting Pole/Wall, Accepts Up to #2 AWG Wire

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews