JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Engine Driven Pump, 2-13/32 HP, 1-1/2 NPT

FRANKLIN| Zoro #: G2043142| Mfr #: AGP15-2UBH

$400.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043142 Mfr #: AGP15-2UBH
GPM of Water @ 50 Ft. of Head: 42GPM of Water @ 10 Ft. of Head: 100
GPM of Water @ 80 Ft. of Head: 6Material of Construction: Aluminum
Impeller Material: AluminumGPM of Water @ 60 Ft. of Head: 30
Outlet: 1-1/2" NPTEngine Brand: No Brand
Application: General PurposeInlet: 1-1/2" NPT
Temp. Range: 40 Degrees to 105 Degrees FTank Capacity: 1.7 qt.
Sensor Type: NoneMechanical Seal: Buna N, Carbon Ceramic, Stainless Steel
GPM of Water @ 40 Ft. of Head: 51Max. Head: 88 ft.
Engine RPM: 3600GPM of Water @ 30 Ft. of Head: 60
Item: Engine Driven Centrifugal PumpCheck Valve: Natural Rubber
Engine Size: 87ccGPM of Water @ 20 Ft. of Head: 80
Engine/Motor Type: GasVolute/Wear Plate: Aluminum
Max. Suction Lift: 25 ft.Ignition Type: Recoil
Casing Adapter: AluminumWidth: 14-5/16"
HP: 2.4Agency Compliance: EPA, Pump is CARB Exempt
Max. Pressure: 38 psiNumber of Impellers: 1
Impeller Type: Semi-OpenRoll Bar Frame: None
Self-Priming: YesGPM of Water @ 70 Ft. of Head: 20
Seal Material: Buna N, Carbon Ceramic, Stainless SteelHeight: 17-1/2"
Length: 19-1/16"Solids Handling Capacity: 1/4"
Country of Origin (subject to change): China

Product Description

Engine Driven Centrifugal Pump, 2.4 HP, Engine Size 87cc, Engine Brand No Brand, Engine/Motor Type Gas, Tank Capacity (Qt.) 1.7, NPT Port (In.) 1-1/2, Material of Construction Aluminum, Impeller Aluminum, Impeller Type Semi-Open, Solids Handling Capacity (In.) 1/4, Max. Pressure (PSI) 38, Engine RPM 3600, Max. Head (Ft.) 88, Max. Suction Lift (Ft.) 25, Roll Bar Frame None, Temp. Range (F) 40 to 105, Self-Priming Yes, Agency Compliance EPA, Pump is CARB Exempt

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.