20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Engine Driven Pump, 5-1/2 HP, 2 NPT

FRANKLIN| Zoro #: G2091975| Mfr #: AGP20-5BRF

$686.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091975 Mfr #: AGP20-5BRF
GPM of Water @ 10 Ft. of Head: 140Tank Capacity: 2.9 qt.
Sensor Type: NoneEngine Brand: B&S
Outlet: 2" NPTEngine/Motor Type: Gas
Impeller Material: Cast IronIgnition Type: Recoil
Inlet: 2" NPTSolids Handling Capacity: 1/2"
Engine RPM: 3600Engine Size: 205cc
Volute/Wear Plate: Cast IronMaterial of Construction: Aluminum
Height: 16-5/16"Mechanical Seal: Buna N, Carbon Ceramic, Stainless Steel
Self-Priming: YesGPM of Water @ 90 Ft. of Head: 8
GPM of Water @ 80 Ft. of Head: 29GPM of Water @ 70 Ft. of Head: 52
Width: 15-5/16"Casing Adapter: Aluminum
Roll Bar Frame: SteelGPM of Water @ 20 Ft. of Head: 129
Agency Compliance: EPA, Pump is CARB ExemptLength: 19-5/16"
Seal Material: Buna N, Carbon Ceramic, Stainless SteelNumber of Impellers: 1
Application: General PurposeImpeller Type: Semi-Open
GPM of Water @ 40 Ft. of Head: 102GPM of Water @ 30 Ft. of Head: 116
Max. Pressure: 40 psiGPM of Water @ 50 Ft. of Head: 84
GPM of Water @ 60 Ft. of Head: 71Check Valve: Natural Rubber
Item: Engine Driven Centrifugal PumpHP: 5.5
Max. Head: 92 ft.Max. Suction Lift: 25 ft.
Temp. Range: 40 Degrees to 105 Degrees FCountry of Origin (subject to change): China

Product Description

Engine Driven Centrifugal Pump, 5.5 HP, Engine Size 205cc, Engine Brand B&S, Engine/Motor Type Gas, Tank Capacity (Qt.) 2.9, NPT Port (In.) 2, Material of Construction Aluminum, Impeller Cast Iron, Impeller Type Semi-Open, Solids Handling Capacity (In.) 1/2, Max. Pressure (PSI) 40, Engine RPM 3600, Max. Head (Ft.) 92, Max. Suction Lift (Ft.) 25, Roll Bar Frame Steel, Temp. Range (F) 40 to 105, Self-Priming Yes, Agency Compliance EPA, Pump is CARB Exempt

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.