Engine Driven Pump, 5, 5 HP, 2 NPT

FRANKLIN |Zoro #: G1401495|Mfr #: FACGF-5

$925.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401495 Mfr #: FACGF-5
GPM of Water @ 10 Ft. of Head: 120Tank Capacity: 2.9 qt.
GPM of Water @ 100 Ft. of Head: 75Engine Brand: B&S
Outlet: 2" NPTEngine/Motor Type: Gas
Impeller Material: Cast IronIgnition Type: Recoil
Inlet: 2" NPTSolids Handling Capacity: 1/4"
Engine RPM: 3600Engine Size: 205cc
Volute/Wear Plate: Cast IronMaterial of Construction: Cast Iron
Sensor Type: NoneHeight: 16-1/8"
GPM of Water @ 125 Ft. of Head: 50Mechanical Seal: Viton, Carbon Ceramic, Stainless Steel
Self-Priming: NoGPM of Water @ 90 Ft. of Head: 85
GPM of Water @ 80 Ft. of Head: 90GPM of Water @ 70 Ft. of Head: 100
Width: 16-3/4"GPM of Water @ 150 Ft. of Head: 20
Casing Adapter: Cast IronRoll Bar Frame: None
GPM of Water @ 20 Ft. of Head: 120Agency Compliance: EPA, Pump is CARB Exempt
Length: 17-1/16"Seal Material: Viton, Carbon Ceramic, Stainless Steel
Number of Impellers: 1Application: High Pressure
Impeller Type: ClosedGPM of Water @ 40 Ft. of Head: 120
GPM of Water @ 30 Ft. of Head: 120Max. Pressure: 69 psi
GPM of Water @ 50 Ft. of Head: 110GPM of Water @ 60 Ft. of Head: 108
Item: Engine Driven Centrifugal PumpHP: 5.5
Max. Head: 160 ft.Max. Suction Lift: 25 ft.
Temp. Range: 40 Degrees to 180 Degrees FCountry of Origin (subject to change): China

Product Description

Engine Driven Centrifugal Pump, 5.5 HP, Engine Size 205cc, Engine Brand B&S, Engine/Motor Type Gas, Tank Capacity (Qt.) 2.9, NPT Port (In.) 2, Material of Construction Cast Iron, Impeller Cast Iron, Impeller Type Closed, Solids Handling Capacity (In.) 1/4, Max. Pressure (PSI) 69, Engine RPM 3600, Max. Head (Ft.) 160, Max. Suction Lift (Ft.) 25, Roll Bar Frame None, Temp. Range (F) 40 to 180, Self-Priming No, Agency Compliance EPA, Pump is CARB Exempt

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.