Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Subm Pump Mtr, 1 Ph, 1 HP, 230V, 4 In, 2 Wire

FRANKLIN| Zoro #: G1159575| Mfr #: 2445089003S

$491.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Split-Phase
Item: Deep Well Submersible Pump Motor
Stator Type: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159575 Mfr #: 2445089003S
Motor Design: Split-PhaseItem: Deep Well Submersible Pump Motor
Stator Type: Hermetically SealedMotor Sub Application: Deep Well Submersible Pump
RPM Range: 3001-3600Lead Length: 48"
HP: 1Motor Application: Pump
Height: 11-3/4"Motor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 1
Max. SF Amps: 9.8Dia.: 4"
Thrust Rating: 650 lb.Shaft Material: Splined Stainless Steel
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 86 Degrees F
Full Load Amps: 8.2Motor Thermal Protection: Auto
Voltage: 230Motor Service Factor: 1.40
Number of Wires: 2Diaphragm Type: Pressure Equalizing
Hz: 60Shell Material: Corrosion Resistant Stainless Steel
Country of Origin (subject to change): Mexico

Description

Deep Well Submersible Pump Motor, Split-Phase, 1 HP, 3450 Nameplate RPM, 230 Voltage, 1 Phase, Totally Enclosed Nonventilated, Full Load Amps 8.2, 60 Hz, Auto Thermal Protection, 1.4 Service Factor, Max. Ambient Temp. 86 Degrees F, Rotation CCWSE, Dia. 4 In., Height 11-3/4 In., Number of Wires 2, Lead Length 48 In., Shaft Material Splined Stainless Steel, Shell Material Corrosion Resistant Stainless Steel

Reviews