Subm Pump Mtr, 1 Ph, 1 HP, 230V, 4 In, 3 Wire

FRANKLIN| Zoro #: G1626572| Mfr #: 2145089003S

$484.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Capacitor-Start
Motor Application: Pump
Motor Shaft Rotation: CCWSE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626572 Mfr #: 2145089003S
Motor Design: Capacitor-StartMotor Application: Pump
Motor Shaft Rotation: CCWSEMotor Sub Application: Deep Well Submersible Pump
HP: 1Height: 11-3/4"
Voltage: 230Hz: 60
Motor Enclosure Design: Totally Enclosed NonventilatedNameplate RPM: 3450
Number of Wires: 3Item: Deep Well Submersible Pump Motor
Shaft Material: Splined Stainless SteelMax. Ambient Temp.: 86 Degrees F
Motor Service Factor: 1.40RPM Range: 3001-3600
Shell Material: Corrosion Resistant Stainless SteelThrust Rating: 650 lb.
Diaphragm Type: Pressure EqualizingDia.: 4"
Stator Type: Hermetically SealedPhase: 1
Lead Length: 48"Max. SF Amps: 9.8
Full Load Amps: 8.2Motor Thermal Protection: Auto
Country of Origin (subject to change): Mexico

Description

Deep Well Submersible Pump Motor, Capacitor-Start, 1 HP, 3450 Nameplate RPM, 230 Voltage, 1 Phase, Totally Enclosed Nonventilated, Full Load Amps 8.2, 60 Hz, Auto Motor Thermal Protection, 1.40 Motor Service Factor, Max. Ambient Temp. 86 Degrees F, Motor Shaft Rotation CCWSE, Dia. 4 In., Height 11-3/4 In., Number of Wires 3, Lead Length 48 In., Shaft Material Splined Stainless Steel, Shell Material Corrosion Resistant Stainless Steel

Reviews