BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Subm Pump Mtr, 1 Ph, 3 HP, 230V, 4 In, 3 Wire

FRANKLIN| Zoro #: G0458857| Mfr #: 2243022604

$739.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Capacitor-Start
Item: Deep Well Submersible Pump Motor
Stator Type: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458857 Mfr #: 2243022604
Motor Design: Capacitor-StartItem: Deep Well Submersible Pump Motor
Stator Type: Hermetically SealedMotor Sub Application: Deep Well Submersible Pump
RPM Range: 3001-3600Lead Length: 100"
HP: 3Motor Application: Pump
Height: 19-1/16"Motor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 1
Max. SF Amps: 17.0Dia.: 4"
Thrust Rating: 900 lb.Shaft Material: Splined Stainless Steel
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 86 Degrees F
Full Load Amps: 14.0Motor Thermal Protection: Manual
Voltage: 230Motor Service Factor: 1.15
Number of Wires: 3Diaphragm Type: Pressure Equalizing
Hz: 60Shell Material: Corrosion Resistant Stainless Steel
Country of Origin (subject to change): Mexico

Description

Submersible Pump Motor, Capacitor-Start, Capacitor-Run, Totally Enclosed Nonventilated, 3 HP, 3450 RPM, 230 Volts, 1 Phase, Service Factor 1.15, Full Load Amps 14.0, Max SF Amps 17.0, Thrust Rating 900 Lb, Number of Wires 3, Thermal Protection Manual, Mounting NEMA, Diameter 4 In, Control Box Required G1477287, Amps for CSIR/CSCR Control Boxes 17.0

Reviews