BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Subm Pump Mtr, 1ph, 1/2hp, 115V, 4 In, 2 Wire

FRANKLIN| Zoro #: G1715691| Mfr #: 2445049004S

$352.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Split-Phase
Item: Deep Well Submersible Pump Motor
Stator Type: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715691 Mfr #: 2445049004S
Motor Design: Split-PhaseItem: Deep Well Submersible Pump Motor
Stator Type: Hermetically SealedMotor Sub Application: Deep Well Submersible Pump
RPM Range: 3001-3600Lead Length: 48"
HP: 1/2Motor Application: Pump
Height: 9-1/2"Motor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 1
Max. SF Amps: 12.0Dia.: 4"
Thrust Rating: 300 lb.Shaft Material: Splined Stainless Steel
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 86 Degrees F
Full Load Amps: 10.0Motor Thermal Protection: Auto
Voltage: 115Motor Service Factor: 1.60
Number of Wires: 2Diaphragm Type: Pressure Equalizing
Hz: 60Shell Material: Corrosion Resistant Stainless Steel
Country of Origin (subject to change): Mexico

Description

Deep Well Submersible Pump Motor, Split-Phase, 1/2 HP, 3450 Nameplate RPM, 115 Voltage, 1 Phase, Totally Enclosed Nonventilated, Full Load Amps 10.0, 60 Hz, Auto Thermal Protection, 1.6 Service Factor, Max. Ambient Temp. 86 Degrees F, Rotation CCWSE, Dia. 4 In., Height 9-1/2 In., Number of Wires 2, Lead Length 48 In., Shaft Material Splined Stainless Steel, Shell Material Corrosion Resistant Stainless Steel

Reviews