Subm Pump Mtr, 1ph, 1/3hp, 115V, 4 In, 3 Wire

FRANKLIN| Zoro #: G0654692| Mfr #: 2145029004S

$421.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Capacitor-Start
Item: Deep Well Submersible Pump Motor
Stator Type: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654692 Mfr #: 2145029004S
Motor Design: Capacitor-StartItem: Deep Well Submersible Pump Motor
Stator Type: Hermetically SealedMotor Sub Application: Deep Well Submersible Pump
RPM Range: 3001-3600Lead Length: 48"
HP: 1/3Motor Application: Pump
Height: 8-3/4"Motor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 1
Max. SF Amps: 9.2Dia.: 4"
Thrust Rating: 300 lb.Shaft Material: Splined Stainless Steel
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 86 Degrees F
Full Load Amps: 8.0Motor Thermal Protection: Auto
Voltage: 115Motor Service Factor: 1.75
Number of Wires: 3Diaphragm Type: Pressure Equalizing
Hz: 60Shell Material: Corrosion Resistant Stainless Steel
Country of Origin (subject to change): Mexico

Description

Submersible Pump Motor, Capacitor-Start, Totally Enclosed Nonventilated, 1/3 HP, 3450 RPM, 115 Volts, 1 Phase, Service Factor 1.75, Full Load Amps 8.0, Max SF Amps 9.2, Thrust Rating 300 Lb, Number of Wires 3, Thermal Protection Auto, Mounting NEMA, Diameter 4 In, Control Box Required G2483327, Amps for CSIR/CSCR Control Boxes 9.2

Reviews