Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Subm Pump Mtr, 1ph, 1/3hp, 230V, 4 In, 3 Wire

FRANKLIN| Zoro #: G1043095| Mfr #: 2145039004S

$349.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Capacitor-Start
Item: Deep Well Submersible Pump Motor
Stator Type: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043095 Mfr #: 2145039004S
Motor Design: Capacitor-StartItem: Deep Well Submersible Pump Motor
Stator Type: Hermetically SealedMotor Sub Application: Deep Well Submersible Pump
RPM Range: 3001-3600Lead Length: 48"
HP: 1/3Motor Application: Pump
Height: 8-3/4"Motor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 1
Max. SF Amps: 4.6Dia.: 4"
Thrust Rating: 300 lb.Shaft Material: Splined Stainless Steel
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 86 Degrees F
Full Load Amps: 4.0Motor Thermal Protection: Auto
Voltage: 230Motor Service Factor: 1.75
Number of Wires: 3Diaphragm Type: Pressure Equalizing
Hz: 60Shell Material: Corrosion Resistant Stainless Steel
Country of Origin (subject to change): Mexico

Description

Submersible Pump Motor, Capacitor-Start, Totally Enclosed Nonventilated, 1/3 HP, 3450 RPM, 230 Volts, 1 Phase, Service Factor 1.75, Full Load Amps 4.0, Max SF Amps 4.6, Thrust Rating 300 Lb, Number of Wires 3, Thermal Protection Auto, Mounting NEMA, Diameter 4 In, Control Box Required G3505241, Amps for CSIR/CSCR Control Boxes 4.6

Reviews