Subm Pump Mtr, 3 Ph, 10hp, 200V, 6 In, 3 Wire

FRANKLIN| Zoro #: G2331296| Mfr #: 2366529020

$2609.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Item: Deep Well Submersible Pump Motor
Stator Type: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331296 Mfr #: 2366529020
Motor Design: 3-PhaseItem: Deep Well Submersible Pump Motor
Stator Type: Hermetically SealedMotor Sub Application: Deep Well Submersible Pump
RPM Range: 3001-3600Lead Length: 150"
HP: 10Motor Application: Pump
Height: 25-13/32"Motor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 3
Max. SF Amps: 37.0Dia.: 6"
Thrust Rating: 3500 lb.Shaft Material: Splined Stainless Steel
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 86 Degrees F
Full Load Amps: 32.7Motor Thermal Protection: None
Voltage: 200Motor Service Factor: 1.15
Number of Wires: 3Diaphragm Type: Pressure Equalizing
Hz: 60Shell Material: Corrosion Resistant Stainless Steel
Country of Origin (subject to change): United States

Description

Deep Well Submersible Pump Motor, 3-Phase, 10 HP, 3450 Nameplate RPM, 200 Voltage, 3 Phase, Totally Enclosed Nonventilated, Full Load Amps 32.7, 60 Hz, None Thermal Protection, 1.15 Service Factor, Max. Ambient Temp. 86 Degrees F, Rotation CCWSE, Dia. 6 In., Height 25-13/32 In., Number of Wires 3, Lead Length 150 In., Shaft Material Splined Stainless Steel, Shell Material Corrosion Resistant Stainless Steel

Reviews