Subm Pump Mtr, 3 Ph, 15hp, 460V, 6 In, 3 Wire

FRANKLIN| Zoro #: G1172692| Mfr #: 2366139020

$3094.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Item: Deep Well Submersible Pump Motor
Stator Type: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172692 Mfr #: 2366139020
Motor Design: 3-PhaseItem: Deep Well Submersible Pump Motor
Stator Type: Hermetically SealedMotor Sub Application: Deep Well Submersible Pump
RPM Range: 3001-3600Lead Length: 150"
HP: 15Motor Application: Pump
Height: 28"Motor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 3
Max. SF Amps: 23.7Dia.: 6"
Thrust Rating: 3500 lb.Shaft Material: Splined Stainless Steel
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 86 Degrees F
Full Load Amps: 20.8Motor Thermal Protection: None
Voltage: 460Motor Service Factor: 1.15
Number of Wires: 3Diaphragm Type: Pressure Equalizing
Hz: 60Shell Material: Corrosion Resistant Stainless Steel
Country of Origin (subject to change): United States

Description

Submersible Pump Motor, 3-Phase, Totally Enclosed Nonventilated, 15 HP, 3450 RPM, 460 Volts, Service Factor 1.15, Full Load Amps 20.8, Max SF Amps 23.7, Thrust Rating 3500 Lb, Number of Wires 3, Thermal Protection None, NEMA Mounting, Diameter 6 In, Starter Required G0464597, Overload Relay Required G3000191

Reviews