THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Subm Pump Mtr, 3 Ph, 2 HP, 460V, 4 In, 3 Wire

FRANKLIN| Zoro #: G1577721| Mfr #: 2343259404S

$544.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Motor Application: Pump
Motor Shaft Rotation: CCWSE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577721 Mfr #: 2343259404S
Motor Design: 3-PhaseMotor Application: Pump
Motor Shaft Rotation: CCWSEMotor Sub Application: Deep Well Submersible Pump
HP: 2Height: 13-5/8"
Voltage: 460Hz: 60/50
Motor Enclosure Design: Totally Enclosed NonventilatedNameplate RPM: 3450
Number of Wires: 3Item: Deep Well Submersible Pump Motor
Shaft Material: Splined Stainless SteelMax. Ambient Temp.: 86 Degrees F
Motor Service Factor: 1.25RPM Range: 3001-3600
Shell Material: Corrosion Resistant Stainless SteelThrust Rating: 650 lb.
Diaphragm Type: Pressure EqualizingDia.: 4"
Stator Type: Hermetically SealedPhase: 3
Lead Length: 48"Max. SF Amps: 4.1
Full Load Amps: 3.4Motor Thermal Protection: None
Country of Origin (subject to change): Mexico

Description

Deep Well Submersible Pump Motor, 3-Phase, 2 HP, 3450 Nameplate RPM, 460 Voltage, 3 Phase, Totally Enclosed Nonventilated, Full Load Amps 3.4, 60/50 Hz, None Motor Thermal Protection, 1.25 Motor Service Factor, Max. Ambient Temp. 86 Degrees F, Motor Shaft Rotation CCWSE, Dia. 4 In., Height 13-5/8 In., Number of Wires 3, Lead Length 48 In., Shaft Material Splined Stainless Steel, Shell Material Corrosion Resistant Stainless Steel

Reviews