Subm Pump Mtr, 3 Ph, 3 HP, 200V, 4 In, 3 Wire

FRANKLIN| Zoro #: G1991184| Mfr #: 2343062604

$846.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Item: Deep Well Submersible Pump Motor
Stator Type: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991184 Mfr #: 2343062604
Motor Design: 3-PhaseItem: Deep Well Submersible Pump Motor
Stator Type: Hermetically SealedMotor Sub Application: Deep Well Submersible Pump
RPM Range: 3001-3600Lead Length: 100"
HP: 3Motor Application: Pump
Height: 16-1/32"Motor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 3
Max. SF Amps: 12.5Dia.: 4"
Thrust Rating: 900 lb.Shaft Material: Splined Stainless Steel
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 86 Degrees F
Full Load Amps: 10.9Motor Thermal Protection: None
Voltage: 200Motor Service Factor: 1.15
Number of Wires: 3Diaphragm Type: Pressure Equalizing
Hz: 60Shell Material: Corrosion Resistant Stainless Steel
Country of Origin (subject to change): Mexico

Description

Submersible Pump Motor, 3-Phase, Totally Enclosed Nonventilated, 3 HP, 3450 RPM, 200 Volts, 3 Phase, Service Factor 1.15, Full Load Amps 10.9, Max SF Amps 12.5, Thrust Rating 900 Lb, Number of Wires 3, Thermal Protection None, NEMA Mounting, Diameter 4 In, Starter Required G3045375, Overload Relay Required G2293812

Reviews