STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Subm Pump Mtr, 3 Ph, 5 HP, 230V, 6 In, 3 Wire

FRANKLIN| Zoro #: G1255843| Mfr #: 2366009020

$2360.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Motor Application: Pump
Motor Shaft Rotation: CCWSE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255843 Mfr #: 2366009020
Motor Design: 3-PhaseMotor Application: Pump
Motor Shaft Rotation: CCWSEMotor Sub Application: Deep Well Submersible Pump
HP: 5Height: 22-29/32"
Voltage: 230Hz: 60
Motor Enclosure Design: Totally Enclosed NonventilatedNameplate RPM: 3450
Number of Wires: 3Item: Deep Well Submersible Pump Motor
Shaft Material: Splined Stainless SteelMax. Ambient Temp.: 86 Degrees F
Motor Service Factor: 1.15RPM Range: 3001-3600
Shell Material: Corrosion Resistant Stainless SteelThrust Rating: 1500 lb.
Diaphragm Type: Pressure EqualizingDia.: 6"
Stator Type: Hermetically SealedPhase: 3
Lead Length: 150"Max. SF Amps: 16.6
Full Load Amps: 15.0Motor Thermal Protection: None
Country of Origin (subject to change): United States

Description

Deep Well Submersible Pump Motor, 3-Phase, 5 HP, 3450 Nameplate RPM, 230 Voltage, 3 Phase, Totally Enclosed Nonventilated, Full Load Amps 15.0, 60 Hz, None Motor Thermal Protection, 1.15 Motor Service Factor, Max. Ambient Temp. 86 Degrees F, Motor Shaft Rotation CCWSE, Dia. 6 In., Height 22-29/32 In., Number of Wires 3, Lead Length 150 In., Shaft Material Splined Stainless Steel, Shell Material Corrosion Resistant Stainless Steel

Reviews