Subm Pump Mtr, 3 Ph, 5 HP, 460V, 6 In, 3 Wire

FRANKLIN| Zoro #: G2052337| Mfr #: 2366109020

$2311.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Motor Application: Pump
Motor Shaft Rotation: CCWSE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052337 Mfr #: 2366109020
Motor Design: 3-PhaseMotor Application: Pump
Motor Shaft Rotation: CCWSEMotor Sub Application: Deep Well Submersible Pump
HP: 5Height: 22-29/32"
Voltage: 460Hz: 60
Motor Enclosure Design: Totally Enclosed NonventilatedNameplate RPM: 3450
Number of Wires: 3Item: Deep Well Submersible Pump Motor
Shaft Material: Splined Stainless SteelMax. Ambient Temp.: 86 Degrees F
Motor Service Factor: 1.15RPM Range: 3001-3600
Shell Material: Corrosion Resistant Stainless SteelThrust Rating: 1500 lb.
Diaphragm Type: Pressure EqualizingDia.: 6"
Stator Type: Hermetically SealedPhase: 3
Lead Length: 150"Max. SF Amps: 8.3
Full Load Amps: 7.5Motor Thermal Protection: None
Country of Origin (subject to change): United States

Description

Submersible Pump Motor, 3-Phase, Totally Enclosed Nonventilated, 5 HP, 3450 RPM, 460 Volts, Service Factor 1.15, Full Load Amps 7.5, Max SF Amps 8.3, Thrust Rating 1500 Lb, Number of Wires 3, Thermal Protection None, NEMA Mounting, Diameter 6 In, Starter Required G0672454, Overload Relay Required G2826013

Reviews