Subm Pump Mtr, 3ph, 1.5 HP, 200V, 4in, 3 Wire

FRANKLIN| Zoro #: G0858636| Mfr #: 2345049203S

$601.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Motor Application: Pump
Motor Shaft Rotation: CCWSE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858636 Mfr #: 2345049203S
Motor Design: 3-PhaseMotor Application: Pump
Motor Shaft Rotation: CCWSEMotor Sub Application: Deep Well Submersible Pump
HP: 1-1/2Height: 11-1/2"
Voltage: 200Hz: 60
Motor Enclosure Design: Totally Enclosed NonventilatedNameplate RPM: 3450
Number of Wires: 3Item: Deep Well Submersible Pump Motor
Shaft Material: Splined Stainless SteelMax. Ambient Temp.: 86 Degrees F
Motor Service Factor: 1.30RPM Range: 3001-3600
Shell Material: Corrosion Resistant Stainless SteelThrust Rating: 650 lb.
Diaphragm Type: Pressure EqualizingDia.: 4"
Stator Type: Hermetically SealedPhase: 3
Lead Length: 48"Max. SF Amps: 6.8
Full Load Amps: 5.8Motor Thermal Protection: None
Country of Origin (subject to change): Mexico

Description

Submersible Pump Motor, 3-Phase, Totally Enclosed Nonventilated, 1 1/2 HP, 3450 RPM, 200 Volts, 3 Phase, Service Factor 1.30, Full Load Amps 5.8, Max SF Amps 6.8, Thrust Rating 650 Lb, Number of Wires 3, Thermal Protection None, NEMA Mounting, Diameter 4 In, Starter Required G0672454, Overload Relay Required G2901753

Reviews