BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Subm Pump Mtr, 3ph, 1.5 HP, 230V, 4in, 3 Wire

FRANKLIN| Zoro #: G2443305| Mfr #: 2345149203S

$481.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Item: Deep Well Submersible Pump Motor
Stator Type: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443305 Mfr #: 2345149203S
Motor Design: 3-PhaseItem: Deep Well Submersible Pump Motor
Stator Type: Hermetically SealedMotor Sub Application: Deep Well Submersible Pump
RPM Range: 3001-3600Lead Length: 48"
HP: 1-1/2Motor Application: Pump
Height: 11-1/2"Motor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 3
Max. SF Amps: 5.9Dia.: 4"
Thrust Rating: 650 lb.Shaft Material: Splined Stainless Steel
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 86 Degrees F
Full Load Amps: 5.0Motor Thermal Protection: None
Voltage: 230Motor Service Factor: 1.30
Number of Wires: 3Diaphragm Type: Pressure Equalizing
Hz: 60Shell Material: Corrosion Resistant Stainless Steel
Country of Origin (subject to change): Mexico

Description

Submersible Pump Motor, 3-Phase, Totally Enclosed Nonventilated, 1 1/2 HP, 3450 RPM, 230 Volts, 3 Phase, Service Factor 1.30, Full Load Amps 5.0, Max SF Amps 5.9, Thrust Rating 650 Lb, Number of Wires 3, Thermal Protection None, NEMA Mounting, Diameter 4 In, Starter Required G0672454, Overload Relay Required G2901753

Reviews