Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Subm Pump Mtr, 3ph, 7.5 HP, 460V, 4in, 3 Wire

FRANKLIN| Zoro #: G0788523| Mfr #: 2343288602

$1707.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Item: Deep Well Submersible Pump Motor
Stator Type: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788523 Mfr #: 2343288602
Motor Design: 3-PhaseItem: Deep Well Submersible Pump Motor
Stator Type: Hermetically SealedMotor Sub Application: Deep Well Submersible Pump
RPM Range: 3001-3600Lead Length: 100"
HP: 7-1/2Motor Application: Pump
Height: 28-3/16"Motor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 3
Max. SF Amps: 13.2Dia.: 4"
Thrust Rating: 1500 lb.Shaft Material: Splined Stainless Steel
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 86 Degrees F
Full Load Amps: 11.5Motor Thermal Protection: None
Voltage: 460Motor Service Factor: 1.15
Number of Wires: 3Diaphragm Type: Pressure Equalizing
Hz: 60/50Shell Material: Corrosion Resistant Stainless Steel
Country of Origin (subject to change): Mexico

Description

Submersible Pump Motor, 3-Phase, Totally Enclosed Nonventilated, 7 1/2 HP, 3450 RPM, 460 Volts, 3 Phase, Service Factor 1.15, Full Load Amps 11.5, Max SF Amps 13.2, Thrust Rating 1500 Lb, Number of Wires 3, Thermal Protection None, NEMA Mounting, Diameter 4 In, Starter Required G3045375, Overload Relay Required G1887277

Reviews