- Home
- /
- Tools & Machining
- /
- Air-Powered & Pneumatic Tools
- /
- Air Nailers & Staplers
- /
- PPPBRCK Pneumatic Brad Nailer and Micro Pinner Finishing Kit with Nail
Freeman
PPPBRCK Pneumatic Brad Nailer and Micro Pinner Finishing Kit with Nail
- Zoro #: G2045507
- Mfr #: PPPBRCK

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $120.00
Freeman #PPPBRCK Specifications
- Zoro #: G2045507
- Mfr #: PPPBRCK
- Country of Origin (subject to change): China
Description
The Freeman PPPBRCK Pneumatic Brad Nailer and Micro Pinner Finishing Kit with Nails (2 piece) is a woodworker's dream, for DIYers and professional contractors. The 18-gauge brad nailer and 23-gauge micro pinner are efficient and time saving additions to your work shop arsenal. The brad nailer shoots 18 gauge straight brad nails from 5/8" to 2", and is ideal for projects such as decorative trim, moulding, window casings, furniture trim, and picture frame assembly. A lightweight anodized aluminum design creates a durable air powered tool great for use over long periods of time. This air powered nail gun features a one piece drive blade to extend the life of the tool, 360 degree adjustable exhaust to direct air away from your face and workspace, and an anti-dust cap to keep internal components free of dust and debris. The pneumatic micro pinner is compatible with 23 gauge headless pin nails from 1/2" to 1", and is designed to tackle applications including tacking cabinetry trim, muntin bars, glazing strips, small picture frames, as well as hobbies and crafts. This lightweight nail gun features an ergonomic design providing a great balance during operation, a trigger safety lock to prevent accidental firings, and an internal air filter and dust cap to keep dust and debris out of the tool. The Pneumatic Brad Nailer and Micro Pinner Finishing Kit with Nails (2 piece) comes with a canvas storage bag, fasteners for each tool (1,000 18-gauge 1-1/2" brad nails and 1,000 23-gauge 1" headless micro pins), adjustment tools, air tool oil
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Freeman #PPPBRCK
Explore more
- FREEMAN PFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer PFN64
- FREEMAN PFBC940 Pneumatic 4-in-1 18-Gauge 1-5/8" Mini Flooring Nailer and Stap PFBC940
- FREEMAN PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer PCN50
- FREEMAN PFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler PFWS
- FREEMAN 15 Degree Coil Roofing Nailer G2CN45
- FREEMAN PFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with PFR2190
- FREEMAN PCN65 Pneumatic 15 Degree 2-1/2" Coil Siding Nailer PCN65
- PORTER CABLE 16 GA 2-1/2 in. Finish Nailer Kit FN250C
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler U630A
- AIR LOCKER 5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer CN64A3
- Freeman Air Nailers & Staplers