customer-service Help
Freshwave Iaq

Air and Surface Odor Eliminator, 2oz., RTU

Freshwave Iaq Air and Surface Odor Eliminator, 2oz., RTU 551
Tap to zoom
Hover or click to zoom
$5.20
  • Fragrance: Unscented
  • Color: Clear
  • Recommended Dilution: Ready to Use
See full product details
Orders over $75 ship free.

Total: $5.20

Freshwave Iaq #551 Specifications

  • Fragrance: Unscented
  • Color: Clear
  • Recommended Dilution: Ready to Use
  • Cleaner Chemical Product Grouping: Odor Eliminators
  • For Use On: Odors
  • Size: 2 Oz.
  • Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
  • Item: Natural Odor Eliminator
  • Container Type: Trigger Spray Bottle
  • Features: Instantly Bonds to and Eliminates Odor Molecules, The Air and Surface Liquid and Spray have an Initial Mild Aroma that Quickly Dissipates
  • Standards: EPA Safer Choice
  • Net Weight: 2 oz
  • Primary Chemical: None
  • Product Series: Fresh Wave IAQ
  • Air Freshener Form: Liquid
  • Surfaces for Use On: Air; Fabric
  • Container Size: 2 oz
  • NSF Rating: Not Rated
  • Biodegradable: Yes
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States

Description

Fragrance Unscented, Recommended Dilution Ready to Use, Clear, Item Air and Surface Odor Eliminator

Reviews of Freshwave Iaq #551