Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cardboard Box Laundry Additive Odor Eliminator

  • Zoro #: G5053797
  • Mfr #: 564

$172.64

  • Size: 5 gal.
  • Color: Clear
  • Green Environmental Attribute: Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Freshwave Iaq #564 Specifications

  • Zoro #: G5053797
  • Mfr #: 564
Size: 5 gal. Color: Clear
Green Environmental Attribute: Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile Cleaner Form: Liquid
Cleaner Container Size: 5 gal. Standards: Safer Choice
Contains: None High Efficiency Compatibility: No
Degreaser Container Size: 5 gal. Item - Laundry Detergent and Stain Remover: Laundry Additive Odor Eliminator
Item: Laundry Additive Odor Eliminator Fragrance: Unscented
Cleaner Chemical Product Grouping: Laundry Detergents and Fabric Softeners Container Type: Cardboard Box
Cleaner Container Type: Pail Degreaser Container Type: Pail
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Freshwave Iaq Laundry Additive Odor Eliminator. Size: 5 gal., Container Type: Cardboard Box, Fragrance: Unscented.

Reviews of Freshwave Iaq #564