Freud

Cabinetmakers Crosscut Blade, 16

Freud Cabinetmakers Crosscut Blade, 16 LU73M016
Hover or click to zoom Tap to zoom
  • Item: Cabinetmakers Crosscut Blade,16"
  • Application: Crosscutting
  • For Use With: Heavy-Duty Crosscutting Blades Designed For The Industrial Cabinetmaker. Depth of cut (1/2" min to 2-3/4" max)
  • Hook Angle: 10 Degrees
  • Package Quantity: 0
  • Kerf: .150"
  • Country of Origin (subject to change): Italy
See full product details
$164.99
This item ships free.

Subtotal: $164.99

Freud #LU73M016 Specifications

  • Item: Cabinetmakers Crosscut Blade,16"
  • Application: Crosscutting
  • For Use With: Heavy-Duty Crosscutting Blades Designed For The Industrial Cabinetmaker. Depth of cut (1/2" min to 2-3/4" max)
  • Hook Angle: 10 Degrees
  • Package Quantity: 0
  • Kerf: .150"
  • Country of Origin (subject to change): Italy

Description

Cabinetmakers Crosscut Blade,16 In.

Reviews of Freud #LU73M016