Freud
Carbide Tipped Blade for Ripping and Cro
- Zoro #: G803676287
- Mfr #: LU2A34
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbide Tipped Blade for Ripping and Cro
- Kerf: 4mm
- Hook Angle: 15 Degrees
- Application: Sawblades for cutting wooden panels and composites.
- For Use With: Suitable for Ripping and Crosscutting
- Package Quantity: 0
$166.69
Subtotal: $166.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FREUD Thick-Stock Laminate Blade, 10 LU92M010
- FREUD Panel Sizing blade for Horizontal Beam S LSB40001X
- FREUD Carbide Tipped Blade to Cut Solid Wood, LU1D0802
- FREUD Heavy-Duty Rip Blade, 8 LM72R008
- FREUD Wood and Composite Materials, 14 LCL7M10047
- FREUD Carbide Tipped Blade for Ripping and Cro LU2F04
- FREUD Chipper Blade (SD512 Series), 12"x3/32 SD512C332
- FREUD Chipper Blade (SD508 Series), 8"x1/8 SD508C18
- FREUD Right Hand Outside Blade (SD608 Series), SD608ORH
- TOOLMEX CORP. HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 4" DIA x 1/4" Face x 1-1/4" Hole 5-749-332
- Freud Circular Saw Blades