Freud
Carbide Tipped Blade for Ripping and Cro
- Zoro #: G403674850
- Mfr #: LU2A42
Key Features
- Item: Carbide Tipped Blade for Ripping and Cro
- Hook Angle: 15 Degrees
- Kerf: 6mm
- Package Quantity: 0
- For Use With: Suitable for Ripping and Crosscutting
- Application: Sawblades for cutting wooden panels and composites.
$1,086.13
Ships from United States
Subtotal: $1,086.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LU2A42 Specifications
- Zoro #: G403674850
- Mfr #: LU2A42
- UPC #: 008925081357
- Item: Carbide Tipped Blade for Ripping and Cro
- Hook Angle: 15 Degrees
- Kerf: 6mm
- Package Quantity: 0
- For Use With: Suitable for Ripping and Crosscutting
- Application: Sawblades for cutting wooden panels and composites.
- Country of Origin (subject to change): Italy
Description
Carbide Tipped Blade for Ripping and Cro
Reviews of Freud #LU2A42
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Postforming Scoring, 300mm LI27MDF3
- FREUD Thin Kerf Carbide Tipped Blade for Cross LU2D09
- FREUD Carbide Tipped Blade for radial and pend LU1A04
- FREUD Combination Blade, 9 LU84M009
- FREUD Carbide Tipped Blade for radial and pend LU1A02
- FREUD Single Sided Laminate/Melamine Blade, 8 LU98R008
- FREUD Right Hand Outside Blade, 6 SDOS06RH
- FREUD Chipper Blade (SD506 Series), 6"x3/32 SD506C332
- FREUD Chipper Blade (SD512 Series), 12"x1/8 SD512C18
- EVOLUTION Evolution 510-14BLADE-SSN Tct Metal Cutting Blade For Stainlees Steel 510-14BLADE-SSN
- CMT ORANGE TOOLS 22603006 Industrial Dry Cut Steel Saw Blade 612Inch x 36 Teeth TCG Grind with 58Inch Bore 226.036.06
- Freud Circular Saw Blades