Freud
Conical Scoring, 120mm
- Zoro #: G703675502
- Mfr #: LI25M31EA3
Hover or click to zoom Tap to zoom
Key Features
- Item: Conical Scoring,120mm
- Hook Angle: 0 Degrees
- Kerf: 3.1-4.3mm
- For Use With: Scoring sawblades for cutting coated panels, on sizing machines.
- Application: To score the coating on bilaminated panels.
- Package Quantity: 0
$88.15
Subtotal: $88.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Freud
- MFR #LI25M31EA3
- Zoro #G703675502
- Country of OriginItaly
- Category Circular Saw Blades
Details
Item | Conical Scoring,120mm |
Hook Angle | 0 Degrees |
Kerf | 3.1-4.3mm |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Application | To score the coating on bilaminated panels. |
Package Quantity | 0 |
Description
Conical Scoring,120mm
Reviews of Freud #LI25M31EA3
Explore more
- FREUD Carbide Tipped Blade for Ripping and Cro LU2E04
- FREUD Wood and Composite Materials, 14 LCL7M10047
- FREUD Thin Kerf Carbide Tipped Blade to Cut So LU1E05
- FREUD Panel Sizing blade for Horizontal Beam S LSB35004X
- FREUD Cabinetmakers Crosscut Blade, 18 LU73M018
- FREUD Heavy Duty Multi-Purpose Blade, 8 LU82M008
- FREUD Chipper Blade (SD512 Series), 12"x3/32 SD512C332
- FREUD Chipper Blade (SD506 Series), 6"x1/16 SD506C16
- FREUD Chipper Blade (SD512 Series), 12"x1/8 SD512C18
- BSC PREFERRED 15PK 9x814T GP Blade DS0914BGP15
- FREUD Full Kerf Gang Rip Blade, 250mm LM0501
- Freud Power Saw Blades