Freud

Conical Scoring, 200mm

Freud Conical Scoring, 200mm LI25M43PF3
Hover or click to zoom Tap to zoom
Key Features
  • Item: Conical Scoring,200mm
  • Package Quantity: 0
  • For Use With: Scoring sawblades for cutting coated panels, on sizing machines.
  • Application: To score the coating on bilaminated panels.
  • Kerf: 4.3-5.5mm
  • Hook Angle: 8 Degrees
  • Country of Origin (subject to change): Italy
See full product details
$130.09

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Freud #LI25M43PF3 Specifications

  • Item: Conical Scoring,200mm
  • Package Quantity: 0
  • For Use With: Scoring sawblades for cutting coated panels, on sizing machines.
  • Application: To score the coating on bilaminated panels.
  • Kerf: 4.3-5.5mm
  • Hook Angle: 8 Degrees
  • Country of Origin (subject to change): Italy

Description

Conical Scoring,200mm

Reviews of Freud #LI25M43PF3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.