Freud
Conical Scoring, 200mm
- Zoro #: G303676138
- Mfr #: LI25M43PL3
Hover or click to zoom Tap to zoom
Key Features
- Item: Conical Scoring,200mm
- Kerf: 4.3-5.5mm
- Package Quantity: 0
- For Use With: Scoring sawblades for cutting coated panels, on sizing machines.
- Hook Angle: 8 Degrees
- Application: To score the coating on bilaminated panels.
$120.10
Subtotal: $120.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LI25M43PL3 Specifications
- Zoro #: G303676138
- Mfr #: LI25M43PL3
- UPC #: 008925044352
- Item: Conical Scoring,200mm
- Kerf: 4.3-5.5mm
- Package Quantity: 0
- For Use With: Scoring sawblades for cutting coated panels, on sizing machines.
- Hook Angle: 8 Degrees
- Application: To score the coating on bilaminated panels.
- Country of Origin (subject to change): Italy
Description
Conical Scoring,200mm
Reviews of Freud #LI25M43PL3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Conical Scoring, 200mm LI25M43PB3
- FREUD Panel Sizing blade for Horizontal Beam S LSB38003
- FREUD Thin Kerf Combination Blade, 12 LU83R012
- FREUD Full Kerf Gang Rip Blade, 250mm LM0501
- FREUD Bevelled Tooth Scoring, 100mm LI13MDAB3
- FREUD Thin Kerf Gang Rip Blade, 350mm LM0821
- FREUD Chipper Blade (SD508 Series), 8"x3/32 SD508C332
- FREUD Right Hand Outside Blade (SD608 Series), SD608ORH
- FREUD Left Hand Outside Blade (SD606 Series), SD606OLH
- KARNASCH Carbide Tipped Circular Saw Blade, Dry-C 107400210010
- BSC PREFERRED 10PK 9x10T MTL Blade DS0910CF10
- Freud Circular Saw Blades