Freud
Conical Scoring, 80mm
Mfr # LI25M31AA3
Zoro # G103675232
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 3.1-4.3mm
- Application To score the coating on bilaminated panels.
- For Use With Scoring sawblades for cutting coated panels, on sizing machines.
- Hook Angle 0 Degrees
Explore More Products
- FREUD Thin to Medium Aluminum and Non Ferrousl LU5B02
- FREUD Panel Sizing blade for Horizontal Beam S LSB35004X
- FREUD Panel Sizing Blade for Horizontal Beam S LSB30012X
- FREUD Medium to Thick Aluminum and Non-Ferrous LU5A10
- FREUD Panel Sizing for Sliding Table Saws, 300 LU3D21
- FREUD Super Dado Sets, 6 SD506
- FREUD Glue Line Rip, 300mm LCL7M10038
- FREUD Single Sided Laminate/Melamine Blade, 9 LU98R009
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A31
- CMT ITK Plus Combination Saw Blade, 10 x 50 Teeth, 1FTG+ 4ATB Teeth with Shear with 5/8-Inch bore P10050
- MAKITA Diamond Blade, 5", Turbo, General Purpose B-69711
- Freud Power Saw Blades