Freud
Fixed Wing "Duplex" Multi-Profile Raised
- Zoro #: G403674980
- Mfr #: FD72M
Key Features
- Item: Fixed Wing "Duplex" Multi-Profile Raised
- Diameter: 5-29/32"
- Height: 1-5/64"
- Package Quantity: 0
- Application: The "Duplex" Multi-Profile Raised Panel Cutter
- Depth of Cut (In.): 1-7/8"
- For Use With: To create custom raised panel profiles with just one cutter.
$276.44
Subtotal: $276.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Freud
- MFR #FD72M
- Zoro #G403674980
- Country of OriginItaly
- Category Router Accessories
Dimensions
Diameter | 5-29/32" |
Height | 1-5/64" |
Depth of Cut (In.) | 1-7/8" |
Details
Item | Fixed Wing "Duplex" Multi-Profile Raised |
Package Quantity | 0 |
Application | The "Duplex" Multi-Profile Raised Panel Cutter |
For Use With | To create custom raised panel profiles with just one cutter. |
Description
Fixed Wing In.Duplex In. Multi-Profile Raised
Reviews of Freud #FD72M
Explore more
- FREUD Replacement Backcutters (square) 54-560
- FREUD Replacement Finger Joint Cutter, 2"(Dia. 52-104
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) RP-OPB
- FREUD Replacement Finger Joint Cutter, 2"(Dia. 52-108
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) RP-OPS
- FREUD ROUTER RABBETING 1-1/4"" 32-100
- FREUD Center Cutter Bushings, 1-1/4" dia. BC57MAA9
- FREUD Flange Bushings, 1-1/4" dia. BC37MAA9
- FREUD Flange Bushings, 1-1/4" dia. BC38MAA9
- SOSS Router Guide for 203 Hinge 203IT
- MILESCRAFT 9pc. MetalBushing Set for Routers 1228
- Freud Routers & Accessories