Freud
Full Kerf Gang Rip Blade, 250mm
- Zoro #: G603676241
- Mfr #: LM0402
Hover or click to zoom Tap to zoom
Key Features
- Item: Full Kerf Gang Rip Blade,250mm
- Kerf: 3.2mm
- Hook Angle: 20 Degrees
- For Use With: Sawblades suitable for ripping.
- Package Quantity: 0
- Application: Sawblades suitable for ripping.
$101.06
Subtotal: $101.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Freud
- MFR #LM0402
- Zoro #G603676241
- Country of OriginItaly
- Category Circular Saw Blades
Details
Item | Full Kerf Gang Rip Blade,250mm |
Kerf | 3.2mm |
Hook Angle | 20 Degrees |
For Use With | Sawblades suitable for ripping. |
Package Quantity | 0 |
Application | Sawblades suitable for ripping. |
Description
Full Kerf Gang Rip Blade,250mm
Reviews of Freud #LM0402
Explore more
- FREUD Carbide Tipped Blade for Ripping and Cro LU1L04
- FREUD Carbide Tipped Blade for radial and pend LU1A04
- FREUD Panel Sizing blade for Horizontal Beam S LSB68001X
- FREUD Medium Aluminum and Non-Ferrouslades, 33 LU5D15
- FREUD Carbide Tipped Blade for Crosscutting, 3 LU2C16
- FREUD Wood and Composite Materials, 12 LCL129002PM
- FREUD Chipper Blade (SD510 Series), 10"x1/16 SD510C16
- FREUD Panel Sizing for Sliding Table Saws LG3D21
- FREUD Left Hand Outside Blade (SD510 Series), SD510OLH
- FREUD Thin Kerf Fine Finish Crosscut Blade, 8 LU88R008
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 10" 40T + 60T 48-40-1036
- Freud Power Saw Blades