Freud
Full Kerf Gang Rip Blade, 250mm
- Zoro #: G803675143
- Mfr #: LM0601
Hover or click to zoom Tap to zoom
Key Features
- Item: Full Kerf Gang Rip Blade,250mm
- Hook Angle: 25 Degrees
- Package Quantity: 0
- Application: Sawblades suitable for ripping.
- For Use With: Sawblade for ripping of extra thickness timber. Most suitably employed in sawmills when cutting wet wood and with a high resin content.
- Kerf: 4.2mm
$127.45
Subtotal: $127.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LM0601 Specifications
- Zoro #: G803675143
- Mfr #: LM0601
- UPC #: 008925047841
- Item: Full Kerf Gang Rip Blade,250mm
- Hook Angle: 25 Degrees
- Package Quantity: 0
- Application: Sawblades suitable for ripping.
- For Use With: Sawblade for ripping of extra thickness timber. Most suitably employed in sawmills when cutting wet wood and with a high resin content.
- Kerf: 4.2mm
- Country of Origin (subject to change): Italy
Description
Full Kerf Gang Rip Blade,250mm
Reviews of Freud #LM0601
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Glue Line Rip, 305mm(12") LCL7M10012
- FREUD Panel Sizing blade for Horizontal Beam S LSB32004
- FREUD Thin Kerf General Purpose Blade, 12 LU86R012
- FREUD Wood and Composite Materials, 12 LCL129001UM
- FREUD Carbide Tipped Blade for radial and pend LU1A02
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A11
- FREUD Left Hand Outside Blade (SD606 Series), SD606OLH
- FREUD Right Hand Outside Blade (SD606 Series), SD606ORH
- FREUD Right Hand Outside Blade (SD608 Series), SD608ORH
- FREUD Double Sided Laminate/Melamine Blade, 10 LU97M010
- DIAMOND PRODUCTS BLADE TURBO 0.08X7/8X4-1/2IN 74960
- Freud Circular Saw Blades