Freud

Full Kerf Gang Rip Blade, 300mm (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Kerf: 3.2mm
  • Application: Sawblades suitable for ripping.
  • For Use With: Sawblades suitable for ripping.
  • Hook Angle: 20 Degrees
  • Package Quantity: 1
See all product information
This Product is Discontinued
Shop for all Circular Saw Blades
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents