Freud

Full Kerf Gang Rip Blade, 350mm

Freud Full Kerf Gang Rip Blade, 350mm LM0611
Hover or click to zoom Tap to zoom
Key Features
  • Item: Full Kerf Gang Rip Blade,350mm
  • Kerf: 4.2mm
  • Package Quantity: 0
  • Hook Angle: 25 Degrees
  • For Use With: Sawblade for ripping of extra thickness timber. Most suitably employed in sawmills when cutting wet wood and with a high resin content.
  • Application: Sawblades suitable for ripping.
  • Country of Origin (subject to change): Italy
See full product details
$173.48

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Freud #LM0611 Specifications

  • Item: Full Kerf Gang Rip Blade,350mm
  • Kerf: 4.2mm
  • Package Quantity: 0
  • Hook Angle: 25 Degrees
  • For Use With: Sawblade for ripping of extra thickness timber. Most suitably employed in sawmills when cutting wet wood and with a high resin content.
  • Application: Sawblades suitable for ripping.
  • Country of Origin (subject to change): Italy

Description

Full Kerf Gang Rip Blade,350mm

Reviews of Freud #LM0611

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.