Freud
Heavy-Duty Rip Blade, 8
- Zoro #: G403674904
- Mfr #: LM72R008
Hover or click to zoom Tap to zoom
Key Features
- Item: Heavy-Duty Rip Blade,8"
- Kerf: .126"
- Package Quantity: 0
- For Use With: Smooth, Fast Heavy-Duty Ripping. Depth of cut (3/4" to 2-3/4").
- Hook Angle: 20 Degrees
- Application: Ripping
$63.49
Subtotal: $63.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LM72R008 Specifications
- Zoro #: G403674904
- Mfr #: LM72R008
- UPC #: 008925301479
- Item: Heavy-Duty Rip Blade,8"
- Kerf: .126"
- Package Quantity: 0
- For Use With: Smooth, Fast Heavy-Duty Ripping. Depth of cut (3/4" to 2-3/4").
- Hook Angle: 20 Degrees
- Application: Ripping
- Country of Origin (subject to change): Italy
Description
Heavy-Duty Rip Blade,8 In.
Reviews of Freud #LM72R008
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A37
- FREUD Thin Kerf Gang Rip Blade, 200mm LM0102
- FREUD Carbide Tipped Blade for Crosscutting, 2 LU2C12
- FREUD Glue Line Ripping Blade, 10 LM74M010
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A17
- FREUD Combination Blade, 10 LU84M011
- FREUD Panel Sizing Blade for Horizontal Beam S LSB27001
- FREUD Chipper Blade (SD508 Series), 8"x3/32 SD508C332
- FREUD Right Hand Outside Blade (SD606 Series), SD606ORH
- MILWAUKEE TOOL SAW CIRCULAR BLADE 14" 72 TOOTH CARBIDE ML48-40-4505
- MORSE Carbide Tipped, Circular Saw Blade, 7-1/ CSM72540NSC
- Freud Power Saw Blades