Freud
Outside Blade, 6
- Zoro #: G203674920
- Mfr #: SDIC0618
Key Features
- Item: Outside Blade,6"
- Application: Replacement Parts For Dado Sets
- For Use With: Replacement chipper for Item SD306
- Package Quantity: 0
- Kerf: 0
$19.67
Subtotal: $19.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #SDIC0618 Specifications
- Zoro #: G203674920
- Mfr #: SDIC0618
- UPC #: 008925330264
- Item: Outside Blade,6"
- Application: Replacement Parts For Dado Sets
- For Use With: Replacement chipper for Item SD306
- Package Quantity: 0
- Kerf: 0
- Country of Origin (subject to change): Italy
Description
Outside Blade,6 In.
Reviews of Freud #SDIC0618
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Carbide Tipped Blade for Ripping and Cro LU1I03
- FREUD Full Kerf Gang Rip Blade, 300mm LM0707
- FREUD Carbide Tipped Blade for radial and pend LU1A07
- FREUD Panel Sizing for Sliding Table Saws, 250 LU3A02
- FREUD Panel Sizing blade for Horizontal Beam S LSB40006
- FREUD Carbide Tipped Blade for Crosscutting, 5 LU2C23
- FREUD Chipper Blade (SD508 Series), 8"x1/16 SD508C16
- FREUD Left Hand Outside Blade, 6 SDOS06LH
- FREUD Split Scoring, 80mm LI16MGA3
- UNIBOR 9" Cermet Aluminium Blade RAPBU230AL
- KARNASCH Carbide Tipped Circular Saws, Dry-Cutter 107100355020
- Freud Power Saw Blades