Freud
Panel Sizing blade for Horizontal Beam S
- Zoro #: G503675634
- Mfr #: LSB50010X
Hover or click to zoom Tap to zoom
Key Features
- Item: Panel Sizing blade for Horizontal Beam S
- Hook Angle: 15 Degrees
- Package Quantity: 0
- For Use With: Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Kerf: 4.8mm
- Application: To size single or multiple panels.
$225.69
Subtotal: $225.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FREUD Split Scoring, 125mm LI16MFA3
- FREUD Carbide Tipped Blade for Ripping and Cro LU1H14
- FREUD Thin to Medium Aluminum and Non Ferrousl LU5B11
- FREUD End Trim Blade, 140mm LI14MDCA3
- FREUD Thin Kerf Gang Rip Blade, 250mm LM0108
- FREUD Carbide Tipped Blade for Ripping and Cro LU2B14
- FREUD Right Hand Outside Blade, 8 SDOS08RH
- FREUD Panel Sizing Blade for Horizontal Beam S LSB30012X
- FREUD Chipper Blade (SD606 Series), 8"x3/32 SD606C332
- DISSTON Disston GC107 Remgrit 1.75 In. Coarse Grit Carbide Grit Circular Saw Blade GC107
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A28
- Freud Circular Saw Blades