Freud
Postforming Scoring, 300mm
- Zoro #: G803676157
- Mfr #: LI27MDA3
Hover or click to zoom Tap to zoom
Key Features
- Item: Postforming Scoring,300mm
- For Use With: To score the coating on bilaminated panels.
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- Kerf: 4.55mm
- Package Quantity: 0
- Hook Angle: 10 Degrees
$165.89
Subtotal: $165.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Freud
- MFR #LI27MDA3
- Zoro #G803676157
- Country of OriginItaly
- Category Circular Saw Blades
Details
Item | Postforming Scoring,300mm |
For Use With | To score the coating on bilaminated panels. |
Application | Scoring sawblades for cutting coated panels on sizing machines. |
Kerf | 4.55mm |
Package Quantity | 0 |
Hook Angle | 10 Degrees |
Description
Postforming Scoring,300mm
Reviews of Freud #LI27MDA3
Explore more
- FREUD Carbide Tipped Blade for Ripping and Cro LU1L08
- FREUD Medium to Thick Aluminum and Non-Ferrous LU5C21
- FREUD Panel Sizing blade for Horizontal Beam S LSB40011X
- FREUD Full Kerf Gang Rip Blade, 350mm LM0413
- FREUD Carbide Tipped Blade to Cut Solid Wood, LU1D08
- FREUD Thin Kerf General Purpose Blade, 8 LU86R008
- FREUD Conical Scoring, 300mm LI25M43RC3
- FREUD Left Hand Outside Blade (SD508 Series), SD508OLH
- FREUD Plastics Blade with 58.75 Bore for Autom LU4C0201
- FREUD Thin Kerf Gang Rip Blade, 350mm LM0315
- VULCAN Blade Crbd Smth Ct 30Tx6-1/2In 409071OR
- Freud Circular Saw Blades