Freud
Postforming Scoring, 340mm
- Zoro #: G703676103
- Mfr #: LI27MEA3
Hover or click to zoom Tap to zoom
Key Features
- Item: Postforming Scoring,340mm
- Package Quantity: 0
- For Use With: To score the coating on bilaminated panels.
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- Kerf: 5mm
- Hook Angle: 30 Degrees
$166.43
Subtotal: $166.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LI27MEA3 Specifications
- Zoro #: G703676103
- Mfr #: LI27MEA3
- UPC #: 008925040378
- Item: Postforming Scoring,340mm
- Package Quantity: 0
- For Use With: To score the coating on bilaminated panels.
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- Kerf: 5mm
- Hook Angle: 30 Degrees
- Country of Origin (subject to change): Italy
Description
Postforming Scoring,340mm
Reviews of Freud #LI27MEA3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A13
- FREUD Thick-Stock Laminate Blade, 9 LU92M009
- FREUD Medium Aluminum and Non-Ferrouslades, 25 LU5D08
- FREUD Medium to Thick Aluminum and Non-Ferrous LU5C28
- FREUD Bit, 8" 34T Premier Fusion General Purpo P408
- FREUD Conical Scoring, 180mm LI25M43NF3
- FREUD Left Hand Outside Blade (SD606 Series), SD606OLH
- FREUD Split Scoring, 80mm LI16MGA3
- FREUD Left Hand Outside Blade (SD508 Series), SD508OLH
- SPECIALTY DIAMOND 7 Inch Performance Dry or Wet Cutting General Purpose Segmented Diamond Blade DB70S
- DISSTON Disston 6956-5T Blu-Mol 6 In. 6 Tpi Plaster Cutting Bi-Metal Reciprocating Saw Blade; 5 Pack 6956-5T
- Freud Power Saw Blades