Freud
Solid Surface Blade, 12
- Zoro #: G603675398
- Mfr #: LU95R012
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Solid Surface Blade,12"
- For Use With: Solid surface materials such as Dupont Corian, Wilsonart Gibralter and SSV Fountainhead. Depth of cut (1/4" to 1-5/8").
- Kerf: .126"
- Application: Specialty Blade
- Package Quantity: 0
- Hook Angle: 0 Degrees
$140.20
Ships from United States
Subtotal: $140.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LU95R012 Specifications
- Zoro #: G603675398
- Mfr #: LU95R012
- UPC #: 008925036005
- Item: Solid Surface Blade,12"
- For Use With: Solid surface materials such as Dupont Corian, Wilsonart Gibralter and SSV Fountainhead. Depth of cut (1/4" to 1-5/8").
- Kerf: .126"
- Application: Specialty Blade
- Package Quantity: 0
- Hook Angle: 0 Degrees
- Country of Origin (subject to change): Italy
Description
Solid Surface Blade,12 In.
Reviews of Freud #LU95R012
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Dial-A-Width Stacked Dado Sets, 6 SD606
- FREUD Panel Sizing Blade for Particle Board, 3 LCL7M10063
- FREUD Bevelled Tooth Scoring, 150mm LI13MSDA3
- FREUD Full Kerf Gang Rip Blade, 250mm LM0601
- FREUD Full Kerf Gang Rip Blade, 400mm LM0415
- FREUD Carbide Tipped Blade for Ripping and Cro LU1H07
- FREUD Chipper Blade (SD506 Series), 6"x1/8 SD506C18
- FREUD Chipper Blade (SD508 Series), 8"x3/32 SD508C332
- FREUD Chipper Blade (SD506 Series), 6"x1/16 SD506C16
- FREUD Panel Sizing for Sliding Table Saws, 350 LU3C04
- FREUD Bit, 8" 34T Premier Fusion General Purpo P408
- Freud Power Saw Blades