Freud
Split Scoring, 105mm
- Zoro #: G203675484
- Mfr #: LI16MCA3
Hover or click to zoom Tap to zoom
Key Features
- Item: Split Scoring,105mm
- For Use With: To score the coating on bilaminated panels.
- Package Quantity: 0
- Hook Angle: 11 Degrees
- Kerf: 2.8-3.6mm
- Application: Scoring sawblades for cutting coated panels on sizing machines.
$97.56
Subtotal: $97.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LI16MCA3 Specifications
- Zoro #: G203675484
- Mfr #: LI16MCA3
- UPC #: 008925045434
- Item: Split Scoring,105mm
- For Use With: To score the coating on bilaminated panels.
- Package Quantity: 0
- Hook Angle: 11 Degrees
- Kerf: 2.8-3.6mm
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- Country of Origin (subject to change): Italy
Description
Split Scoring,105mm
Reviews of Freud #LI16MCA3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Conical Scoring, 125mm LI25M31FB3
- FREUD Conical Scoring, 160mm LI25M31LA3
- FREUD Carbide Tipped Blade for Ripping LU1B06
- FREUD Carbide Tipped Blade for Ripping and Cro LU1H12
- FREUD Left Hand Outside Blade (SD608 Series), SD608OLH
- FREUD Split Scoring, 125mm LI16MEB3
- FREUD Conical Scoring, 300mm LI25M43RC3
- FREUD Right Hand Outside Blade (SD608 Series), SD608ORH
- FREUD Chipper Blade (SD508 Series), 8"x3/32 SD508C332
- DEWALT 714 40T Saw Blade DWA171440
- MORSE Carbide Tipped, Circular Saw Blade, 9 CSM956NSSC
- Freud Power Saw Blades