Freud
Split Scoring, 120mm
- Zoro #: G703675526
- Mfr #: LI16MAB3
Hover or click to zoom Tap to zoom
Key Features
- Item: Split Scoring,120mm
- Kerf: 2.8-3.6mm
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- Hook Angle: 11 Degrees
- Package Quantity: 0
- For Use With: To score the coating on bilaminated panels.
$112.48
Subtotal: $112.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FREUD Conical Scoring, 160mm LI25M43LG3
- FREUD Conical Scoring, 180mm LI25M57NA3
- FREUD End Trim Blade, 140mm LI14MSCA3
- FREUD Thin Kerf Carbide Tipped Blade for Cross LU2D07
- FREUD Conical Scoring, 200mm LI25M47PC3
- FREUD Medium Aluminum and Non-Ferrouslades, 40 LU5D24
- FREUD Left Hand Outside Blade, 12 SDOS12LH
- FREUD Right Hand Outside Blade (SD506 Series), SD506ORH
- FREUD Panel Sizing Blade for Horizontal Beam S LSB27001
- TOOLMEX CORP. HSS Import Jewelers Saw, 3" DIA x .032" Face x 3/4" Hole x 168 Teeth 5-746-475
- BSC PREFERRED 412x24 T Fram Blade D0424X
- Freud Circular Saw Blades