Freud
Split Scoring, 120mm
- Zoro #: G203675569
- Mfr #: LI16MAC3
Hover or click to zoom Tap to zoom
Key Features
- Item: Split Scoring,120mm
- Package Quantity: 0
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- For Use With: To score the coating on bilaminated panels.
- Kerf: 2.8-3.6mm
- Hook Angle: 11 Degrees
$122.16
Subtotal: $122.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Freud
- MFR #LI16MAC3
- Zoro #G203675569
- Country of OriginItaly
- Category Circular Saw Blades
Details
Item | Split Scoring,120mm |
Package Quantity | 0 |
Application | Scoring sawblades for cutting coated panels on sizing machines. |
For Use With | To score the coating on bilaminated panels. |
Kerf | 2.8-3.6mm |
Hook Angle | 11 Degrees |
Description
Split Scoring,120mm
Reviews of Freud #LI16MAC3
Explore more
- FREUD Carbide Tipped Blade for Crosscutting, 3 LU2C16
- FREUD Carbide Tipped Blade for Crosscutting, 5 LU2C23
- FREUD Conical Scoring, 125mm LI25M34FE3
- FREUD Panel Sizing blade for Horizontal Beam S LSB55006X
- FREUD Postforming Scoring, 300mm LI27MDF3
- FREUD Panel Sizing blade for Horizontal Beam S LSB35006X
- FREUD Left Hand Outside Blade, 6 SDOS06LH
- FREUD Left Hand Outside Blade (SD606 Series), SD606OLH
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A42
- DEWALT 5-3/8" 30T Ferrous Metal Cutting 20mm Arbor DWA7538
- FREUD Conical Scoring, 115mm LI25M31DA3
- Freud Circular Saw Blades