Freud
Split Scoring, 80mm
- Zoro #: G203675620
- Mfr #: LI16MGA3
Key Features
- Item: Split Scoring,80mm
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- For Use With: To score the coating on bilaminated panels.
- Hook Angle: 11 Degrees
- Kerf: 2.8-3.6mm
- Package Quantity: 0
$105.16
Subtotal: $105.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LI16MGA3 Specifications
- Zoro #: G203675620
- Mfr #: LI16MGA3
- UPC #: 008925039983
- Item: Split Scoring,80mm
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- For Use With: To score the coating on bilaminated panels.
- Hook Angle: 11 Degrees
- Kerf: 2.8-3.6mm
- Package Quantity: 0
- Country of Origin (subject to change): Italy
Description
Split Scoring,80mm
Reviews of Freud #LI16MGA3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Carbide Tipped Blade for Ripping and Cro LU1I06
- FREUD Panel Sizing blade for Horizontal Beam S LSB35508X
- FREUD Chipper Blade (SD506 Series), 6"x1/16 SD506C16
- FREUD Carbide Tipped Blade for Ripping and Cro LU1H08
- FREUD Medium to Thick Aluminum and Non-Ferrous LU5A16
- FREUD Plastics Blade with 58.75 Bore for Autom LU4C0201
- FREUD Conical Scoring, 300mm LI25M43RC3
- FREUD Left Hand Outside Blade (SD606 Series), SD606OLH
- FREUD Chipper Blade (SD508 Series), 8"x3/32 SD508C332
- CLEAN CUTS HYDRAULIC HOSE SAWS 7"x.093"x3/4"Clean Cut Hydraulic Hose Blades MSE07X093X3/4
- MORSE Circular Saw Blade, 8" dia Blade, 56 Teeth 102711-WWG
- Freud Power Saw Blades