Freud
Thin Kerf Gang Rip Blade, 200mm
- Zoro #: G203676061
- Mfr #: LM0102
Hover or click to zoom Tap to zoom
Key Features
- Item: Thin Kerf Gang Rip Blade,200mm
- Hook Angle: 20 Degrees
- Kerf: 2.2mm
- Application: Sawblades suitable for ripping.
- Package Quantity: 0
- For Use With: Sawblade suitable for ripping where its thin body greatly reduces material wastes.
$56.09
Subtotal: $56.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LM0102 Specifications
- Zoro #: G203676061
- Mfr #: LM0102
- UPC #: 008925045816
- Item: Thin Kerf Gang Rip Blade,200mm
- Hook Angle: 20 Degrees
- Kerf: 2.2mm
- Application: Sawblades suitable for ripping.
- Package Quantity: 0
- For Use With: Sawblade suitable for ripping where its thin body greatly reduces material wastes.
- Country of Origin (subject to change): Italy
Description
Thin Kerf Gang Rip Blade,200mm
Reviews of Freud #LM0102
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Glue Line Ripping Blade, 12 LM74R012
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A15
- FREUD Thick Stock Rip Blade, 16 LM71M016
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A17
- FREUD Single Sided Laminate/Melamine Blade, 12 LU98R012
- FREUD Panel Sizing blade for Horizontal Beam S LSB62001
- FREUD Right Hand Outside Blade (SD512 Series), SD512ORH
- FREUD Left Hand Outside Blade (SD606 Series), SD606OLH
- FREUD Chipper Blade (SD606 Series), 8"x3/32 SD606C332
- FREUD Medium to Thick Aluminum and Non-Ferrous LU5A21
- DEWALT Circular Saw Blades, 12", Carbide Tipped DWA11260
- Freud Power Saw Blades