Freud
Thin Kerf Gang Rip Blade, 350mm
- Zoro #: G803676355
- Mfr #: LM0215
Hover or click to zoom Tap to zoom
Key Features
- Hook Angle: 20 Degrees
- Application: Sawblades suitable for ripping.
- Package Quantity: 1
- Kerf: 3mm
- For Use With: Sawblade suitable for ripping where its thin body greatly reduces material wastes. Not suitable for cutting poplar.
$125.99
Subtotal: $125.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FREUD Carbide Tipped Blade for Ripping and Cro LU1H03
- FREUD Crosscut Wood and Composite Materials LCL7M10045
- FREUD Thin Kerf Gang Rip Blade, 350mm LM0315
- FREUD Panel Sizing blade for Horizontal Beam S LSB35006X
- FREUD Panel Sizing Blade for Particle Board, 3 LCL7M10063
- FREUD Conical Scoring, 150mm LI25M43KC3
- FREUD Chipper Blade (SD510 Series), 10"x3/32 SD510C332
- FREUD Right Hand Outside Blade (SD508 Series), SD508ORH
- FREUD Chipper Blade (SD512 Series), 12"x1/16 SD512C16
- FREUD Thin Kerf Gang Rip Blade, 300mm LM0823
- BSC PREFERRED 538x16TCRDLSSaw Blade D0516X
- Freud Circular Saw Blades