Freud
Thin Kerf General Purpose Blade, 8
- Zoro #: G503675030
- Mfr #: LU86R008
Hover or click to zoom Tap to zoom
Key Features
- For Use With: For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1" ).
- Application: General Purpose
- Kerf: .087"
- Hook Angle: 13 Degrees
$49.95
Subtotal: $49.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FREUD Panel Sizing Blade for Particle Board, 3 LCL7M10071
- FREUD Carbide Tipped Blade for Ripping and Cro LU1L04
- FREUD Thin Stock Non-Ferrous Metal Blade, 10 LU90M010
- FREUD Split Scoring, 125mm LI16MEB3
- FREUD Medium to Thick Aluminum and Non-Ferrous LU5C24
- FREUD Panel Sizing for Sliding Table Saws, 350 LU3A04
- FREUD Chipper Blade (SD608 Series), 8"x1/8 SD608C18
- FREUD Left Hand Outside Blade, 12 SDOS12LH
- FREUD Left Hand Outside Blade (SD206 Series), SD206OLH
- FREUD Panel Sizing blade for Horizontal Beam S LSB30008X
- BONETTI Lame B1 Carboset 0.06In X 3In X 390In Saw Blades & Accessory LR-101497
- Freud Circular Saw Blades