Freud
Wood and Composite Materials, 14
- Zoro #: G003675110
- Mfr #: LCL7M10047
Hover or click to zoom Tap to zoom
Key Features
- Item: Wood and Composite Materials,14"
- For Use With: To cut wood and composite materials.
- Hook Angle: 10 Degrees
- Package Quantity: 0
- Application: Sawblades for cutting wood and composite materials.
- Kerf: 3.4mm
$194.43
Subtotal: $194.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LCL7M10047 Specifications
- Zoro #: G003675110
- Mfr #: LCL7M10047
- UPC #: 008925079125
- Item: Wood and Composite Materials,14"
- For Use With: To cut wood and composite materials.
- Hook Angle: 10 Degrees
- Package Quantity: 0
- Application: Sawblades for cutting wood and composite materials.
- Kerf: 3.4mm
- Country of Origin (subject to change): Italy
Description
Wood and Composite Materials,14 In.
Reviews of Freud #LCL7M10047
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Panel Sizing blade for Horizontal Beam S LSB38007
- FREUD Carbide Tipped Blade for Ripping and Cro LU1L05
- FREUD Flat Tooth Scoring, 180mm LI20MBB3
- FREUD Thin to Medium Aluminum and Non Ferrousl LU5B3100
- FREUD Conical Scoring, 115mm LI25M31DA3
- FREUD Panel Sizing blade for Horizontal Beam S LSB50010X
- FREUD Panel Sizing Blade for Horizontal Beam S LSB27001
- FREUD Chipper Blade (SD508 Series), 8"x3/32 SD508C332
- FREUD Right Hand Outside Blade (SD608 Series), SD608ORH
- FREUD Carbide Tipped Blade for Ripping and Cro LU2E02
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A28
- Freud Power Saw Blades