Diablo
D1244X 12" 44 Tooth Atb General Purpose Miter Saw Blade With 1" Arbor
Mfr # D1244X
Zoro # G6333267
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in.
- Application Wood
- Diameter 12 in.
- Tool Weight 10.96 lbs
Explore More Products
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 7 D0748CFA
- DIABLO SAW BLADE 6-1/2"" 48T D0648CFX
- DIABLO 12", 80-Teeth Circular Saw Blade D1280CF
- DIABLO Steel Demon Saw Blade, 612 in Dia, 58 in Arbor, 60Teeth, Carbide Cutting Edge D0660F
- DIABLO 14", 90-Teeth Circular Saw Blade D1490CF
- DIABLO 10", 90-Teeth Circular Saw Blade D1090X
- DIABLO Tooth Wormdrive Framing Saw Blade, 7-1/4 D0724W
- DIABLO Tooth Finish Trim Saw Blade, 6-1/2"x40 D0641A
- DIABLO 1-1/4 in. Osc Hook Knife DOS125KNFE
- CMT ORANGE TOOLS Industrial Dry Cut Steel Saw Blade 8814Inch x 48 Teeth TCG Grind with 58Inch Bore 226.048.08
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla D0770FM
- Diablo Power Saw Blades